Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/4x1
Mfr # 793MR6
Zoro # G608661891
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 1 in
- Application Air, Natural Gas, Non-Potable Water
- Side A Gender Male
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MR6
- Zoro # G608661891
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 1 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH8)
- ZORO SELECT Black Nipple, Welded, 3x3 (793N48)
- ZORO SELECT Black Nipple, Seamless, 3 x12 (793NA5)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE4)
- ZORO SELECT 3/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810086611)
- ZORO SELECT Black Nipple, Seamless, 3/8x6 (793PY8)
- ZORO SELECT 1-1/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE5)
- Zoro Select Black Pipe Fittings