Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x8
Mfr # 793MW5
Zoro # G808661738
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Material Grade Grade B
- Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MW5
- Zoro # G808661738
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" Nom Pipe, Electro Galvanized Gold (200600)
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810000810)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1162004)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- ZORO SELECT Black Nipple, Welded, 1x4 (793MZ2)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222154)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC1)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV5)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P466)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN1)
- Zoro Select Black Pipe Fittings