Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x2 1/2
Mfr # 793MV7
Zoro # G608661723
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Material Steel
- Maximum Operating Temperature 350 Degrees F
- Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MV7
- Zoro # G608661723
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 16mm x 1/2" Male BSPT (R) (PC16-04)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- PFISTER Pfister Soap Dspnsr S/A (950-264S)
- LDR INDUSTRIES LDR 310P-34 Plain Pipe Plug, 3/4 in, NPT, Iron (501460)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793M16)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- ZORO SELECT 2-1/2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU77)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND6)
- ZORO SELECT Socket x Socket Cast Iron Tap Adapter (222242)
- ANVIL 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362060600)
- Zoro Select Black Pipe Fittings