Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x11 1/2
Mfr # 793M97
Zoro # G308662143
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Side B Connection Type Threaded
- Maximum Operating Temperature 350 Degrees F
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M97
- Zoro # G308662143
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 11 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- ZORO SELECT 2-1/2" Welded SS Weld Neck Flange Sch 40 (4381004640)
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- ZORO SELECT 2-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU75)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222156)
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 (793N85)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNL8)
- ZORO SELECT 3/4" x 1/2" Carbon Steel Swage Nipple Class XS (1494833101)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P569)
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- Zoro Select Black Pipe Fittings