Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x1
Mfr # 793MV4
Zoro # G708661647
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Side B Connection Type Unthreaded
- Material Steel
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MV4
- Zoro # G708661647
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- CHICAGO FAUCET Spout, Elastomer (1-006JKABNF)
- THRIFCO PLUMBING 1 Inch Brass Tee (5317067)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0810010819)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P452)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P603)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC7)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y50)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH9)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MPB6)
- Zoro Select Black Pipe Fittings