Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x1 1/2
Mfr # 793M40
Zoro # G508661991
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M40
- Zoro # G508661991
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Outside Diameter | 27/32 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Material Grade | Grade B |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Fitting Compatibility | Schedule 40 |
Material | Steel |
Side B Connection Type | Unthreaded |
Wall Thickness | 0.109 in |
Finish/Coating | Black |
Pipe Weld Type | Electric Resistance Weld |
Maximum Operating Temperature | 350 Degrees F |
Schedule | Schedule 40 |
Thread Configuration | Unthreaded |
Side A Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Metal Pipe Construction | Welded |
Manufacture Location | Globally Sourced |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- LEGEND VALVE 1" S-602 PVC BALL VALVE (201-435)
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Nckl (X-6400030-BN)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR7)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Wye (221540)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU3)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222164)
- ZORO SELECT Black Nipple, Welded, 3/4x1 1/2 (793MX1)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 3 in. L Nipple (300UP12X3)
- Zoro Select Black Pipe Fittings