Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1 1/2x6
Mfr # 793N12
Zoro # G708662071
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Material Grade Grade B
- Metal Pipe Construction Welded
- Maximum Steam Pressure 150 psi @ 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N12
- Zoro # G708662071
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, Socket (9854-020)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085204)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3371)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (521-900BC)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKR9)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG9)
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222138)
- LEGEND VALVE 2" BLACK CROSS (350-378C)
- Zoro Select Black Pipe Fittings