Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1 1/2x2
Mfr # 793N04
Zoro # G508662066
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Fitting Compatibility Schedule 40
- Outside Diameter 1 29/32 in
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N04
- Zoro # G508662066
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Overall Length | 2 in |
Pipe Size (Fittings) | 1-1/2" |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- MILWAUKEE TOOL Ring Jaw 2 (49-16-2659S)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221650)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT8)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P565)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 300 (5PAT9)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220812)
- Zoro Select Fittings