Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1 1/2x10 1/2
Mfr # 793ME0
Zoro # G808662209
product price: $11.49
/ea
Not eligible for select promotions
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Wall Thickness 0.145 in
- Side A Connection Type Threaded
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793ME0
- Zoro # G808662209
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 10 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- ZORO SELECT 3/8" MNPT 316 SS Hex Plug (60HP112N038)
- DANCO Faucet Handle Sterling Tub Clr (88671)
- LEGEND VALVE 1/8" MINI BALL VALVE F x F (101-340)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC3)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Standard Concentric Swage Nipple (0338001209)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV6)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- ZORO SELECT Black Nipple, Welded, 1x10 1/2 (793ME7)
- ZORO SELECT 5" Black Steel Blind Flange (FLCS1RFBL500)
- Zoro Select Fittings