Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 4 x12
Mfr # 793NA8
Zoro # G708662279
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Temperature 550 Degrees F
- Wall Thickness 0.337 in
- Overall Length 12 in
- Thread Configuration Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793NA8
- Zoro # G708662279
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 12 in |
Pipe Size (Fittings) | 4" |
Outside Diameter | 4 1/2 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Maximum Operating Temperature | 550 Degrees F |
Wall Thickness | 0.337 in |
Thread Configuration | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Fitting Compatibility | Schedule 80 |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Manufacture Location | Globally Sourced |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Schedule | Schedule 80 |
Side A Connection Type | Unthreaded |
Minimum Operating Temperature | -20 Degrees F |
Side B Connection Type | Unthreaded |
Finish/Coating | Black |
Metal Pipe Construction | Seamless |
Material | Steel |
Material Grade | Grade B |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- MOEN Hose Kit (150259)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW9)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW112)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX5)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW7)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P488)
- Zoro Select Fittings