Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/8x6
Mfr # 793PY8
Zoro # G308661528
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Outside Diameter 43/64 in
- Metal Pipe Construction Seamless
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793PY8
- Zoro # G308661528
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 6 in |
Pipe Size (Fittings) | 3/8" |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 316 SS Threaded Tee (60TE111N020)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- RIDGID RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius (36132)
- SLOAN G2 Opt Plus Ress-C-1.28 (3325435)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5694)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX9)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P572)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-550)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y62)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085808)
- Zoro Select Fittings