Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/8x16
Mfr # 793ND0
Zoro # G108662299
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Temperature 550 Degrees F
- Side A Gender Male
- Side A Connection Type Threaded
- Application Air, Natural Gas, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793ND0
- Zoro # G108662299
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 24 Radius Elbow Sch40; 90 deg - 2 in. (5133924U)
- DANCO Faucet Stem 5A-1H Crane (15119E)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" (4373001930)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH6)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220612)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 90 Degrees Street Elbow (783Y43)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y99)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- LEGEND VALVE 1/2" x 66 BLACK ASSORTMENT PAK (355-246)
- Zoro Select Black Pipe Fittings