Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/8 x36
Mfr # 793N84
Zoro # G808662155
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Minimum Operating Temperature -20 Degrees F
- Material Steel
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N84
- Zoro # G808662155
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 36 in |
Nominal Pipe Size | 3/8 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Application | Air, Natural Gas, Non-Potable Water |
Minimum Operating Temperature | -20 Degrees F |
Material | Steel |
Manufacture Location | Globally Sourced |
Side B Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Wall Thickness | 0.126 in |
Material Grade | Grade B |
Side A Connection Type | Unthreaded |
Schedule | Schedule 80 |
Fitting Compatibility | Schedule 80 |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Maximum Operating Temperature | 550 Degrees F |
Finish/Coating | Black |
Metal Pipe Construction | Seamless |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE PVC Pipe Cutter With Ratcheting Mechanism, Up To 2 in. Diameter Single Pack (RP77152)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- MOEN Handheld Shower (9349EP15)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL200)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P449)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P552)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502C)
- Zoro Select Black Pipe Fittings