Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/4x2
Mfr # 793PZ7
Zoro # G008661446
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Wall Thickness 0.154 in
- Maximum Operating Temperature 550 Degrees F
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793PZ7
- Zoro # G008661446
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Outside Diameter | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- B & K FROST FREE STEM KIT 8"" (888-572HC)
- SLOAN Optima Plus Eaf100-P-Ism Cp Elect Fct 1. (3335004)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (ZFB220190)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD012)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA6)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL300)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051227)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y61)
- ANVIL FLANGE BLACK FL 1.25"" (8700164000)
- Zoro Select Black Pipe Fittings