Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/4x14
Mfr # 793ND6
Zoro # G008662283
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Gender Male
- Manufacture Location Globally Sourced
- Side B Thread Type NPT
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793ND6
- Zoro # G008662283
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 14 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ZORO SELECT 1-1/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818907289)
- ZORO SELECT 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-908BC)
- ZORO SELECT 1-1/4" x 1" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793M16)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P577)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y65)
- ANVIL 2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032604)
- Zoro Select Fittings