Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/4x1 1/2
Mfr # 793PZ6
Zoro # G508661540
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Steel
- Application Air, Natural Gas, Non-Potable Water
- Material Grade Grade B
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793PZ6
- Zoro # G508661540
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- WATTS Valve Rebuild Kit, For Use with 6CJP5 (100RK-4)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P607)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (1MNE6)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- ZORO SELECT 3/4" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR4)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT 3" Female NPT x Female NPT Black Forged Steel Union (1MND7)
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ZORO SELECT 2-1/2" Malleable Iron Coupling (4316000366)
- Zoro Select Black Pipe Fittings