Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 2x4
Mfr # 793R18
Zoro # G708661869
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Pipe Size (Fittings) 2"
- Maximum Steam Pressure 300 psi @ 550 Degrees F
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793R18
- Zoro # G708661869
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT Valve Str. 1/2 Cmp X 3/8 Lf (OCR14X C1)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Galvanized Malleable Iron Union (311UPU-1)
- B & K Thermal Expnsn Tank 4.5G (60023)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-429)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220808)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL6)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P447)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P466)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222154)
- Zoro Select Black Pipe Fittings