Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 2x2
Mfr # 793R16
Zoro # G608661839
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Thread Configuration Threaded on One End
- Material Grade Grade B
- Outside Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793R16
- Zoro # G608661839
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Overall Length | 2 in |
Pipe Size (Fittings) | 2" |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-SN)
- PUMPSPY Silent Inline Check Valve 2", Clear Bod (CV-200)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- ZORO SELECT Female Socket, Cast Iron Short Sweep 1/4 Bend (220462)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- ZORO SELECT Black Nipple, Welded, 3x4 1/2 (793N51)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4044041)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71102)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1H9A)
- STZ Industries Pipe Decor Malleable Iron Flange 3/4 in. (310 F-34-6)
- Zoro Select Black Pipe Fittings