Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1x36
Mfr # 793N91
Zoro # G208662236
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Minimum Operating Temperature -20 Degrees F
- Fitting Compatibility Schedule 80
- Finish/Coating Black
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N91
- Zoro # G208662236
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 36 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Minimum Operating Temperature | -20 Degrees F |
Fitting Compatibility | Schedule 80 |
Finish/Coating | Black |
Manufacture Location | Globally Sourced |
Thread Configuration | Unthreaded |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Material Grade | Grade B |
Schedule | Schedule 80 |
Material | Steel |
Metal Pipe Construction | Seamless |
Maximum Operating Temperature | 550 Degrees F |
Side A Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Side B Connection Type | Unthreaded |
Wall Thickness | 0.179 in |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- KOHLER Ring, Lock (1287322)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND3)
- ZORO SELECT 1/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4026011)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- ZORO SELECT 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P571)
- ZORO SELECT 1/4" Malleable Iron Union with Brass Seat Class 300 (4316002850)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE5)
- Zoro Select Fittings