Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1x16
Mfr # 793PV4
Zoro # G208661956
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 1 5/16 in
- Metal Pipe Construction Seamless
- Overall Length 16 in
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793PV4
- Zoro # G208661956
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Overall Length | 16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerator For SEF-1800 (RPG05-0724)
- ANVIL 1" x 3/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361331408)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- SYMMONS Symmetrix Cartridge (KN-4)
- ZORO SELECT 3" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG8)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P590)
- ZORO SELECT 2" Black Steel Threaded Flange (FLCS1RFTHD200)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- ZORO SELECT 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Class 3000 (1MPA1)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- LDR GLOBAL INDUSTRIES 310 RC-11234 COUPLING 1-1/2X3/4 BLACK REDUCE (501466)
- Zoro Select Fittings