Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/8x18
Mfr # 793NC1
Zoro # G608662263
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM A733
- Side B Connection Type Threaded
- Side B Thread Type NPT
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793NC1
- Zoro # G608662263
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 13/32 in |
Overall Length | 18 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- T&S BRASS Ez Install Adapter For - Part# Ezk (EZK)
- ZORO SELECT 3/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF4)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK7)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT 1-1/2" x 1" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810047605)
- ZORO SELECT 1" Female NPT Malleable Iron Hex Locknut Class 150 (520-905HC)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY6)
- MUELLER RDC COUPL GLV 1-1/2X1"" (511-375HN)
- Zoro Select Black Pipe Fittings