Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/8 x36
Mfr # 793N80
Zoro # G708662293
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Connection Type Unthreaded
- Overall Length 36 in
- Side B Connection Type Unthreaded
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N80
- Zoro # G708662293
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 36 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Side A Connection Type | Unthreaded |
Side B Connection Type | Unthreaded |
Manufacture Location | Globally Sourced |
Minimum Operating Temperature | -20 Degrees F |
Fitting Compatibility | Schedule 80 |
Finish/Coating | Black |
Maximum Operating Temperature | 550 Degrees F |
Application | Air, Natural Gas, Non-Potable Water |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Metal Pipe Construction | Seamless |
Wall Thickness | 0.095 in |
Thread Configuration | Unthreaded |
Schedule | Schedule 80 |
Material Grade | Grade B |
Material | Steel |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 1/2 in. (105-603NL)
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- ZORO SELECT 1" Black Steel Socket Weld Flange (FLCS1RFSW010)
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y35)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222480)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBW2)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- Zoro Select Fittings