Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/4 x72
Mfr # 793N82
Zoro # G408662258
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Thread Configuration Unthreaded
- Material Grade Grade B
- Wall Thickness 0.119 in
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N82
- Zoro # G408662258
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/4 in |
Overall Length | 72 in |
Outside Diameter | 35/64 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Thread Configuration | Unthreaded |
Material Grade | Grade B |
Wall Thickness | 0.119 in |
Side B Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Maximum Operating Temperature | 550 Degrees F |
Manufacture Location | Globally Sourced |
Schedule | Schedule 80 |
Finish/Coating | Black |
Minimum Operating Temperature | -20 Degrees F |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Side A Connection Type | Unthreaded |
Metal Pipe Construction | Seamless |
Material | Steel |
Fitting Compatibility | Schedule 80 |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- HOSE MASTER 3" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0300)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNV1)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220822)
- ZORO SELECT 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (5P542)
- ZORO SELECT 1-1/4" FNPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT7)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- PROSOURCE Pipe Nipple Black 1Xclose (1XCB)
- Zoro Select Black Pipe Fittings