Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/2x2
Mfr # 793PZ1
Zoro # G408661541
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Material Steel
- Finish/Coating Black
- Metal Pipe Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793PZ1
- Zoro # G408661541
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trim Ring, Base and Gasket (RP52610AR)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- MOEN Tool, Cartridge Removal (14272)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222488)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P528)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222018)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO300)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD6)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- Zoro Select Black Pipe Fittings