Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 x6
Mfr # 793R07
Zoro # G808661851
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Side A Gender Male
- Maximum Steam Pressure 300 psi @ 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793R07
- Zoro # G808661851
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- SPRINGER PARTS LKB Valve Service Kit, 2.0" , EPDM; Replaces Alfa Laval Part# 9611923030 (9611923030SP)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 18"" (7211-18-34FIP-B)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Tee (ZFB221220)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044008)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU3)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P573)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- Zoro Select Fittings