Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 1/4x12
Mfr # 793N93
Zoro # G708662217
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Connection Type Unthreaded
- Application Air, Natural Gas, Non-Potable Water
- Maximum Operating Temperature 550 Degrees F
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793N93
- Zoro # G708662217
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Overall Length | 12 in |
Nominal Pipe Size | 1 1/4 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Side A Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Maximum Operating Temperature | 550 Degrees F |
Schedule | Schedule 80 |
Minimum Operating Temperature | -20 Degrees F |
Manufacture Location | Globally Sourced |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Fitting Compatibility | Schedule 80 |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Metal Pipe Construction | Seamless |
Material | Steel |
Wall Thickness | 0.191 in |
Thread Configuration | Unthreaded |
Side B Connection Type | Unthreaded |
Finish/Coating | Black |
Material Grade | Grade B |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip (1CNV7)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG6)
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size (1WJY4)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA9)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P505)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (75163)
- ZORO SELECT Female Socket, Cast Iron Wye (221314)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220492)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ6)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220280)
- Zoro Select Black Pipe Fittings