Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 1/4 x72
Mfr # 793N95
Zoro # G308662167
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Thread Configuration Unthreaded
- Minimum Operating Temperature -20 Degrees F
- Maximum Operating Temperature 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793N95
- Zoro # G308662167
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 72 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Material Grade | Grade B |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 550 Degrees F |
Side A Connection Type | Unthreaded |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Wall Thickness | 0.191 in |
Side B Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water |
Material | Steel |
Metal Pipe Construction | Seamless |
Manufacture Location | Globally Sourced |
Finish/Coating | Black |
Schedule | Schedule 80 |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Fitting Compatibility | Schedule 80 |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- PROPLUS 4 Flush Mechanical Cleanout Repair Plug (83690)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT 1/8" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5016031)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- ZORO SELECT Black Nipple, Seamless, 3XCLOSE (793N75)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P569)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220684)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P554)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030408)
- Zoro Select Black Pipe Fittings