Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 96" L x 48" W x 0.250" Thick
Mfr # 1ZBB5
Zoro # G1969042
original price:
$137.72
18% off
new price: $111.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBB5
- Zoro # G1969042
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 96" |
Width | 48" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/4" Thick x 3ft Width x 8ft Length (20-104)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-NYL-1003)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- Zoro Select Plastic Sheets