Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 96" L x 48" W x 0.188" Thick
Mfr # 1ZBB4
Zoro # G1969088
product price: $95.45
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$95.45
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.188"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBB4
- Zoro # G1969088
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Cardinal Red, 16"X 50 (20-1600-1650-623)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- Zoro Select Plastic Sheets