Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 96" L x 48" W x 0.063" Thick
Mfr # 1ZBB2
Zoro # G1968841
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.063"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBB2
- Zoro # G1968841
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 96" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAW4)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick (1UTN2)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBT5)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- Zoro Select Plastic Sheets