Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 48" L x 24" W x 0.375" Thick
Mfr # 1ZBA3
Zoro # G3431111
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.375"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBA3
- Zoro # G3431111
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 24" |
Length | 48" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A (BULK-RS-E50MIL-8)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-PP-589)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAX7)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 3/32" Thick (BULK-PS-CAC-322)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-PS-PC-37)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.015 X 48.000 X 48.000 [Each] (STFE.015X48.000X48.000V)
- Zoro Select Plastic Sheets