Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 24" L x 12" W x 0.188" Thick
Mfr # 1ZAW1
Zoro # G2808687
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.188"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZAW1
- Zoro # G2808687
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 24" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001312BLU)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (7122_72_0)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAU9)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZBB4)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- Zoro Select Plastic Sheets