Shop All Plastic Sheets
Zoro Select
Black HDPE Sheet Stock 12" L x 12" W x 0.125" Thick
Mfr # 1ZAU6
Zoro # G2962215
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZAU6
- Zoro # G2962215
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- ZORO SELECT Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft (BULK-RS-N70-207)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872060)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAZ1)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (PS-PC-SR-193)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- Zoro Select Plastic Sheets