Shop All Black Pipe Fittings
Zoro Select
Black Forged Steel Tee Class 3000
Mfr # 1MNP8
Zoro # G3421275
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNP8
- Zoro # G3421275
- UPC # 190735934043
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Tee |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Item | Tee |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Tee |
Max. Pressure | 3000 psi@72 Degrees F |
Pipe Fitting Schedule/Class | Class 3000 |
Fitting Side D Type | Socket Weld |
Fitting Side B Type | Socket |
Color | Black |
Fitting Side A Type | Socket |
Finish/Coating | Black Oxide |
Class | Class 3000 |
Fitting Side C Type | Socket |
Description
Tee, Forged Steel, Black Oxide, Class Class 3000, Socket, Socket, Socket, Socket Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (32800)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-2)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- PROPLUS 5/16 x 2-1/4 Toilet Bolts Brass Johnni Bolt, 2PK (191108)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222482)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU6)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222140)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 150 (5P539)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU3)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P553)
- Zoro Select Fittings