Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia.
Mfr # 6MDR7
Zoro # G3330890
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/8"
- Length 8 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MDR7
- Zoro # G3330890
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 8 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 3/8 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 3/8 in dia x 8 ft L |
Plastic Length | 8 ft |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X2.0FLT6061T6511-6)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1/2" W (BULK-PS-ACB-986)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/4" Dia. (BULK-PR-ACB-3)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 2 W (10339)
- Zoro Select Plastic Rods