Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia.
Mfr # 66094104
Zoro # G6043289
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/8"
- Length 8 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66094104
- Zoro # G6043289
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 8 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/8 in |
Nominal Size | 3/8 in dia x 8 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 8 ft |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. TUBING (4 FT M-238)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip (0143-4X2)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879090)
- ZORO SELECT White Acetal Copolymer Plastic Bar 24" L, 1/2" W (BULK-PS-AC-671)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1/2" Dia. (BULK-PT-PC-5)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- Zoro Select Plastic Rods