Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia.
Mfr # 66983104
Zoro # G6036928
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 1/2"
- Length 8 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66983104
- Zoro # G6036928
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 8 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 1/2 in dia x 8 ft L |
Plastic Length | 8 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-105)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (17R.25-72)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4 ID, Pk10 (25310)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/4" Dia. (G15-TRFE-1.25-3)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 5" Dia. (1UXB9)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- Zoro Select Plastic Rods