Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/8" Dia.
Mfr # 2XPE4
Zoro # G3174464
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/8"
- Length 6 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XPE4
- Zoro # G3174464
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 6 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 3/8 in dia x 6 ft L |
Plastic Length | 6 ft |
Plastic Diameter | 3/8 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 6 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-SBR75-160)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Off-White Nylon 6/6 Plastic Bar 12" L, 1/2" W (BULK-PS-NYL-850)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/8" Dia. (2XML1)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- Zoro Select Plastic Rods