Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia.
Mfr # 69643104
Zoro # G6043331
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 7/8"
- Length 4 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 69643104
- Zoro # G6043331
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 7/8" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 7/8 in dia x 4 ft L |
Plastic Diameter | 7/8 in |
Plastic Length | 4 ft |
Description
Rod Stock, Extruded Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 7/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.375x12-6)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- Zoro Select Plastic Rods