Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia.
Mfr # RNYLMD.625EXT
Zoro # G6043681
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 5/8"
- Length 4 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNYLMD.625EXT
- Zoro # G6043681
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 4 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 5/8 in dia x 4 ft L |
Plastic Diameter | 5/8 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.188" Thick (539339-4)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- NMC Vinyl Roll, 24"x50 Yard, Black (VR24BK)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1/4" Dia. (2XPV5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- Zoro Select Plastic Rods