Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/8" Dia.
Mfr # 69648104
Zoro # G6035333
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/8"
- Length 4 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69648104
- Zoro # G6035333
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 4 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 3/8 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 3/8 in |
Plastic Length | 4 ft |
Description
Rod Stock, Extruded Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 1/2 in W (40S.5-36)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 3/16" W (18S.188-12)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-1/4" Dia. (1NMV9)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia. (BULK-PT-PC-59)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/8" Dia. (2XML1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia. (BULK-PT-PC-16)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1" Dia. (BULK-PR-ABS-52)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- Zoro Select Plastic Rods