Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/16" Dia.
Mfr # 69645104
Zoro # G6029849
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/16"
- Length 4 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69645104
- Zoro # G6029849
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/16" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 3/16 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 3/16 in dia x 4 ft L |
Description
Rod Stock, Extruded Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x2ID, Pk10 (25477)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Tin Sheet, 0.008 x 4 x 10 In, PK6 (254)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- Zoro Select Plastic Rods