Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/4" Dia.
Mfr # 2XNZ9
Zoro # G3339043
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 1/4"
- Length 1 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XNZ9
- Zoro # G3339043
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/4 in dia x 1 ft L |
Plastic Length | 1 ft |
Plastic Diameter | 1/4 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 1 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-5/8" Dia. (1NMW3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/8" Dia. (1UXC9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/2" Dia. (2XMH5)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PP-41)
- Zoro Select Plastic Rods