Shop All PTFE Tubing
Zoro Select
Black Conductive Tube
Mfr # T1170-10-10FJSS-10FJSS-24
Zoro # G412011455
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Cover Material 304 Stainless Steel
- Vacuum Rating 28 inHg
- Hose Fitting Type A FJIC
- Hose Fitting Size A 5/8 in
- Hose ID 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T1170-10-10FJSS-10FJSS-24
- Zoro # G412011455
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Hose Fitting Size A | 5/8 in |
Hose Dash Size | 10 |
Hose Fitting Size B | 5/8 in |
Hose Length | 24 in |
Details
Item | Black Conductive Tube |
Hose Cover Material | 304 Stainless Steel |
Vacuum Rating | 28 inHg |
Hose Fitting Type A | FJIC |
Hose ID | 1/2 in |
Hose Fitting Material A | 304 Stainless Steel |
Interior Texture | Smooth |
Hose Color | Silver |
Maximum Working Pressure @ 70F | 1,500 psi |
Hose Conductivity | Conductive |
Hose Fitting Type B | FJIC |
Description
Black Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- STERLING 15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink (B155-1)
- COLDER 1/8" Barb Chrome Plated Brass Inline Insert (MCD2202)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- Zoro Select Tubing