Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793F27
Zoro # G204415829
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Pipe Weld Type Electric Resistance Weld
- Outside Diameter 1 21/32 in
- Side B Gender Male
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F27
- Zoro # G204415829
- UPC # 193005240509
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 in |
Inside Diameter | 1 3/8 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000410)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY5)
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size (BULK-PF-520)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220834)
- ZORO SELECT 1/2" x 1/4" Socket Socket Black Forged Steel Reducer Class 3000 (1MNZ4)
- ANVIL 3/4" Socket Socket Black Forged Steel Coupling Class 3000 (0362060808)
- Zoro Select Black Pipe Fittings