Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793F05
Zoro # G404415803
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Side A Connection Type Threaded
- Inside Diameter 53/64 in
- Side B Gender Male
- Wall Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F05
- Zoro # G404415803
- UPC # 193005246860
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 53/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 11/32 in |
Nominal Pipe Size | 3/4 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- ZORO SELECT 2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-210)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810045807)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221320)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- ZORO SELECT 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-909BC)
- ANVIL 3/4" Female Socket Black Forged Steel Cap Class 3000 (0362085201)
- Zoro Select Fittings