Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793F01
Zoro # G104415844
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type BSP
- Standards ASTM A53, ASTM A733, NSF 372
- Side B Thread Type Male
- Wall Thickness 0.15 in
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F01
- Zoro # G104415844
- UPC # 193005246822
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P478)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P483)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y87)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222488)
- ZORO SELECT Black Nipple, Welded, 1/4x1 (793MR6)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ36)
- Zoro Select Black Pipe Fittings