Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793EZ6
Zoro # G704415930
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type BSP
- Standards ASTM A53, ASTM A733, NSF 372
- Side A Gender Male
- Pipe Size (Fittings) 1-1/2"
- Side B Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793EZ6
- Zoro # G704415930
- UPC # 193005246785
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 4 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- KOHLER Plate, Wall Mount (1172390)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- PARKER 3/8" Compression x MNPT Male Connector (P6MC6)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y91)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1C9A)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW9)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow (1MNL9)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000010)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- Zoro Select Black Pipe Fittings