Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793EX6
Zoro # G004415937
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type BSP
- Standards ASTM A53, ASTM A733, NSF 372
- Gravity Flow No
- Side A Thread Type BSPT
- Side B Thread Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793EX6
- Zoro # G004415937
- UPC # 193005235826
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Overall Length | 1 1/2 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- TOTO Trip Lever For St743S Bone (THU068#03)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX1)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-919BC)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD112)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WU94)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908324)
- Zoro Select Fittings