Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793EX1
Zoro # G704415909
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Inside Diameter 5/8 in
- Fitting Compatibility Schedule 40
- Maximum Steam Pressure 300 psi
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793EX1
- Zoro # G704415909
- UPC # 193005235772
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3 in |
Outside Diameter | 27/32 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- JONES STEPHENS Brass Cartridge For Moen 1200 (C1775TS)
- GROHE Universal Pull Out Spray (46731000)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P440)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P589)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT2)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600)
- Zoro Select Fittings